Series Information
| Manufacturer Part Number | HKH1BNPAK540 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Switches |
| Description | 3 POS MM RT KEY SEL SWT HKH NM 1B PM M20 |
| Total Number of Devices | 2 |
| Contact Configuration | 2NO |
| Mounting | Panel Mount |
| Hub Size | M20 |
| Number of Selector Switches | 1 |
| Selector Positions | 3 |
| Selector Type | Key |
| Selector Function | Spring Return Momentary Right Maintained Center and Left |
| Approvals | ATEX, CE, CSA, cULus, Iex, WEEE |
| Comments | Legend Plate: Blank |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |