Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKH1BNPAM11B Killark Switches, HKH Series, PUSH BUT RD MR MM SGL HKH NM 1B PM
MFG Item Number
HKH1BNPAM11B
HKH1BNPAM11B Killark Switches, HKH Series, PUSH BUT RD MR MM SGL HKH NM 1B PM
MFG Item Number
HKH1BNPAM11B
This item cannot be canceled or returned
Description
PUSH BUT RD MR MM SGL HKH NM 1B PM
- Hazardous and Corrosive Environments Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Ignitable Fiber or Flyings
- Use in Conjunction with Motor Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, HKH Series |
| Product Series |
HKH |
| Manufacturer Part Number |
HKH1BNPAM11B |
| Description |
PUSH BUT RD MR MM SGL HKH NM 1B PM M20 |
| Contact Type |
Momentary |
| Contact Configuration |
1NC, 1NO |
| Color |
Red |
| Illuminated |
No |
| Mounting |
Panel Mount |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
1 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
ATEX, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKH1BNPAM11B
Killark Switches, HKH Series