Series Information
| Manufacturer Part Number | HKH1BSD2K210K8 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Switches |
| Description | 2 POS MM KEY SEL SWT HKH SS 1B DRM 3/4in. |
| Total Number of Devices | 2 |
| Contact Configuration | 1NC, 1NO |
| Mounting | DIN Rail |
| Hub Size | 3/4 " |
| Number of Selector Switches | 1 |
| Selector Positions | 2 |
| Selector Type | Key |
| Selector Function | Spring Return Momentary Right Maintained Left |
| Approvals | ATEX, CE, CSA, cULus, Iex, WEEE |
| Comments | Legend Plate: Blank |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |