Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKH1BSD2K349K8
3 POS MT KEY SEL SWT HKH SS 1B DRM
MFG Item Number
HKH1BSD2K349K8
This item cannot be canceled or returned
Description
3 POS MT KEY SEL SWT HKH SS 1B DRM
Specifications
Specifications
| Manufacturer Part Number |
HKH1BSD2K349K8 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
3 POS MT KEY SEL SWT HKH SS 1B DRM 3/4in. |
| Total Number of Devices |
2 |
| Contact Configuration |
2NO |
| Mounting |
DIN Rail |
| Hub Size |
3/4 " |
| Number of Selector Switches |
1 |
| Selector Positions |
3 |
| Selector Type |
Key |
| Selector Function |
Independent |
| Approvals |
ATEX, CE, CSA, cULus, Iex, WEEE |
| Comments |
Legend Plate: Hand, Off, Auto |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKH1BSD2K349K8
Killark Switches