Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKH1BSDAP11P11 Killark Switches, HKH Series, DBL PUSH BUTTONS MM HKH SS 1B DRM
MFG Item Number
HKH1BSDAP11P11
HKH1BSDAP11P11 Killark Switches, HKH Series, DBL PUSH BUTTONS MM HKH SS 1B DRM
MFG Item Number
HKH1BSDAP11P11
This item cannot be canceled or returned
Description
DBL PUSH BUTTONS MM HKH SS 1B DRM
- Hazardous and Corrosive Environments Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Ignitable Fiber or Flyings
- Use in Conjunction with Motor Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, HKH Series |
| Product Series |
HKH |
| Manufacturer Part Number |
HKH1BSDAP11P11 |
| Description |
DBL PUSH BUTTONS MM HKH SS 1B DRM M20 |
| Contact Type |
Momentary |
| Contact Configuration |
2NO, 2NC |
| Color |
Green, Red |
| Illuminated |
No |
| Mounting |
DIN Rail |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
ATEX, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKH1BSDAP11P11
Killark Switches, HKH Series