Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKHMOD000004 Killark Switches, HKH Series, RD PL PUSH BUT 2 MM HKH NM 1C PM M20
MFG Item Number
HKHMOD000004
HKHMOD000004 Killark Switches, HKH Series, RD PL PUSH BUT 2 MM HKH NM 1C PM M20
MFG Item Number
HKHMOD000004
This item cannot be canceled or returned
Description
RD PL PUSH BUT 2 MM HKH NM 1C PM M20
- Hazardous and Corrosive Environments Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Ignitable Fiber or Flyings
- Use in Conjunction with Motor Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, HKH Series |
| Product Series |
HKH |
| Manufacturer Part Number |
HKHMOD000004 |
| Description |
RD PL PUSH BUT 2 MM HKH NM 1C PM M20 |
| Contact Type |
Momentary |
| Contact Configuration |
1NC, 1NO |
| Color |
Green, Red |
| Illuminated |
Yes |
| Mounting |
Panel Mount |
| Total Number of Devices |
3 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
1 |
| Approvals |
ATEX, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKHMOD000004
Killark Switches, HKH Series