Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKHMOD000020
AMMETER, 2 POS MT SEL HKH NM 1C PM
MFG Item Number
HKHMOD000020
This item cannot be canceled or returned
Description
AMMETER, 2 POS MT SEL HKH NM 1C PM
Specifications
Specifications
| Manufacturer Part Number |
HKHMOD000020 |
| Manufacturer |
Killark |
| Family Series |
Killark Switches |
| Description |
AMMETER, 2 POS MT SEL HKH NM 1C PM M20 |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
0 |
| Number of Pilot Lights |
0 |
| Illuminated |
No |
| Contact Configuration |
1NO |
| Enclosure |
Feed-Thru |
| Number of Selector Switches |
1 |
| Approvals |
ATEX, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKHMOD000020
Killark Switches