Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKHMOD000026 Killark Switches, HKH Series, PUSH BUTTONS 3 MM HKH SS 1C PM 3/4in.
MFG Item Number
HKHMOD000026
HKHMOD000026 Killark Switches, HKH Series, PUSH BUTTONS 3 MM HKH SS 1C PM 3/4in.
MFG Item Number
HKHMOD000026
This item cannot be canceled or returned
Description
PUSH BUTTONS 3 MM HKH SS 1C PM 3/4in.
- Hazardous and Corrosive Environments Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Ignitable Fiber or Flyings
- Use in Conjunction with Motor Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, HKH Series |
| Product Series |
HKH |
| Manufacturer Part Number |
HKHMOD000026 |
| Description |
PUSH BUTTONS 3 MM HKH SS 1C PM 3/4in. |
| Contact Type |
Momentary |
| Contact Configuration |
3NC, 3NO |
| Hub Size |
3/4 " |
| Color |
Black, Green, Red |
| Illuminated |
No |
| Mounting |
Panel Mount |
| Total Number of Devices |
3 |
| Number of Pushbuttons |
3 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
ATEX, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKHMOD000026
Killark Switches, HKH Series