Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKHMOD000033 Killark Switches, HKH Series, RED PL MR PPR DBL PB HKH SS 1C DRM
MFG Item Number
HKHMOD000033
HKHMOD000033 Killark Switches, HKH Series, RED PL MR PPR DBL PB HKH SS 1C DRM
MFG Item Number
HKHMOD000033
This item cannot be canceled or returned
Description
RED PL MR PPR DBL PB HKH SS 1C DRM
- Hazardous and Corrosive Environments Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Ignitable Fiber or Flyings
- Use in Conjunction with Motor Starters or Contactors for Remote Control of Motors
- Installations at Petroleum Refineries, Chemical and Petrochemical Plants and Other Processing or Storage Facilities Where Similar Hazards Exist
Specifications
Specifications
| Manufacturer |
Killark |
| Family Series |
Killark Switches, HKH Series |
| Product Series |
HKH |
| Manufacturer Part Number |
HKHMOD000033 |
| Description |
RED PL MR PPR DBL PB HKH SS 1C DRM M20 |
| Contact Type |
Maintained, Momentary |
| Contact Configuration |
1NO, 1NC, 1NO, 1NC |
| Color |
Green, Red |
| Illuminated |
Yes |
| Mounting |
DIN Rail |
| Total Number of Devices |
4 |
| Number of Pushbuttons |
3 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
1 |
| Approvals |
ATEX, cULus |
| Comments |
Pull Release |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HKHMOD000033
Killark Switches, HKH Series