HKL-X
Eaton's Bussmann series Fuseblocks & Holders, HKL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HKL-X Eaton's Bussmann series Fuseblocks & Holders, HKL Series, FUSEHOLDER, 15A MAX, 90-250VAC MAX

MFG Item Number
HKL-X

HKL-X Eaton's Bussmann series Fuseblocks & Holders, HKL Series, FUSEHOLDER, 15A MAX, 90-250VAC MAX

MFG Item Number
HKL-X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, HKL Series
Item #
HKL-X
FUSEHOLDER, 15A MAX, 90-250VAC MAX

HKL Series Information

Specifications

Specifications
Manufacturer Part Number HKL-X
Manufacturer Eaton's Bussmann series
Product Series HKL
Family Series Eaton's Bussmann series Fuseblocks & Holders, HKL Series
Description FUSEHOLDER, 15A MAX, 90-250VAC MAX INDICATING, CLEAR FLAT-SIDED KNOB NEON, FOR 0.25in.x1.25in. FUSE
Current Rating 15 A
Voltage 250 V
Poles 1
Fuse Type Miniature
Fuse Size 1/4 " x 1 "
Connection Type Blade, Quick Connect
Mounting Panel Mount
Approvals CE, CSA, UL
Net Weight 0.057 lbs
Gross Weight 0.004 lbs