HKP-OO-R
Eaton's Bussmann series Fuseblocks & Holders, HKP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HKP-OO-R Eaton's Bussmann series Fuseblocks & Holders, HKP Series, FUSEHOLDER, RoHS COMPLIANT

MFG Item Number
HKP-OO-R

HKP-OO-R Eaton's Bussmann series Fuseblocks & Holders, HKP Series, FUSEHOLDER, RoHS COMPLIANT

MFG Item Number
HKP-OO-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, HKP Series
Item #
HKP-OO-R
FUSEHOLDER, RoHS COMPLIANT

HKP Series Information

  • 15‑30 Amps
  • 250 Volts
  • Single Pole
  • Panel Mount
  • Bayonet‑type Knob
The mounting body and the knob for all devices has a temperature rating of 150C (302F). The maximum panel thickness that it can be mounted on is 5/16" (7.9mm) thick. Fuse size: 1/4" x 1‑1/4".

Specifications

Specifications
Manufacturer Part Number HKP-OO-R
Manufacturer Eaton's Bussmann series
Product Series HKP
Family Series Eaton's Bussmann series Fuseblocks & Holders, HKP Series
Description FUSEHOLDER, RoHS COMPLIANT
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Miniature
Fuse Size 1/4 " x 1-1/4 "
Connection Type Solder Terminal
Mounting Panel Mount
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.0001 lbs