Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HKP-W-R Eaton's Bussmann series Fuseblocks & Holders, HKP Series, FUSEHOLDER, RoHS COMPLIANT
HKP-W-R Eaton's Bussmann series Fuseblocks & Holders, HKP Series, FUSEHOLDER, RoHS COMPLIANT
This item cannot be canceled or returned
Description
Fuseblocks & Holders, HKP Series
FUSEHOLDER, RoHS COMPLIANT
15‑30 Amps 250 Volts Single Pole Panel Mount Bayonet‑type Knob The mounting body and the knob for all devices has a temperature rating of 150C (302F). The maximum panel thickness that it can be mounted on is 5/16" (7.9mm) thick. Fuse size: 1/4" x 1‑1/4".
Specifications
Specifications
Manufacturer Part Number
HKP-W-R
Manufacturer
Eaton's Bussmann series
Product Series
HKP
Family Series
Eaton's Bussmann series Fuseblocks & Holders, HKP Series
Description
FUSEHOLDER, RoHS COMPLIANT
Current Rating
30 A
Voltage
250 V
Poles
1
Fuse Type
Miniature
Fuse Size
1/4 " x 1-1/4 "
Connection Type
Solder Terminal
Mounting
Panel Mount
Approvals
CSA, UL
Net Weight
0.03 lbs
Gross Weight
0.0019 lbs
HKP-W-R
Eaton's Bussmann series Fuseblocks & Holders, HKP Series