Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKW4200 Eaton Circuit Breakers, HKW 4P 200A BREAKER W/ KT4200TA
HKW4200 Eaton Circuit Breakers, HKW 4P 200A BREAKER W/ KT4200TA
This item cannot be canceled or returned
Description
HKW 4P 200A BREAKER W/ KT4200TA
Specifications
Specifications
| Manufacturer Part Number |
HKW4200 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
HKW 4P 200A BREAKER W/ KT4200TA TRIP, TA300KM LINE AND LOAD |
| Poles |
4 |
| Max Voltage |
600 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
HKW4200
Eaton Circuit Breakers