Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HKW4250V Eaton Circuit Breakers, Circuit Breaker
HKW4250V Eaton Circuit Breakers, Circuit Breaker
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HKW4250V |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
4 |
| Max Voltage |
600 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Gross Weight |
18 lbs |
| Net Weight |
18 lbs |
HKW4250V
Eaton Circuit Breakers