Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Fittings
HL-16R
Carlon, a T & B Brand Fittings
1.25 IN SCH 40 PLUG RED 1=BAG OF 50
This item cannot be canceled or returned
Description
1.25 IN SCH 40 PLUG RED 1=BAG OF 50
Specifications
Specifications
| Manufacturer Part Number |
HL-16R |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Fittings |
| Description |
1-1/4 Inch Schedule 40 Red Plug |
| Connection Type |
Plug |
| Trade Size |
1-1/4 " |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Mounting |
Push-In |
| Comments |
Red |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
HL-16R
Carlon, a T & B Brand Fittings