HL-21B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HL-21B

Carlon, a T & B Brand Fittings

HL-21B

Carlon, a T & B Brand Fittings
2 IN SCH 40 PLUG BLUE 1 = BAG OF 50
MFG Item Number
HL-21B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fittings, Series
Item #
HL-21B
2 IN SCH 40 PLUG BLUE 1 = BAG OF 50

Series Information

Specifications

Specifications
Manufacturer Part Number HL-21B
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Fittings
Description 2 Inch Schedule 40 Blue Plug
Connection Type Plug
Trade Size 2 "
Material Plastic
Composition Non-Metallic
Mounting Push-In
Comments Blue
Net Weight 0 lbs
Gross Weight 0.7 lbs