HL12-5065SH
Dongan Electric Manufacturing Transformers, HL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HL12-5065SH

Dongan Electric Manufacturing Transformers, HL Series

HL12-5065SH

Dongan Electric Manufacturing Transformers, HL Series
Transformer, Hazerdous Location, 1P,
MFG Item Number
HL12-5065SH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HL Series
Item #
HL12-5065SH
Transformer, Hazerdous Location, 1P,

HL Series Information

Series HL Hazardous Location Transformers are designed for applications where the possibility of a fire or explosion may result from sparks in environments containing high concentrations of dust, gases or other volatile substances. Series HL transformer's wiring compartments are completely filled with electrical grade silica and resin, leaving no access to the core and coil or other internal components. This feature also minimizes air spaces where combustible particulates and gases may accumulate. The transformer's lead length is sufficient to allow connection to customer provided explosion‑proof boxes.

Specifications

Specifications
Manufacturer Part Number HL12-5065SH
Manufacturer Dongan Electric Manufacturing
Product Series HL
Family Series Dongan Electric Manufacturing Transformers, HL Series
Description Transformer, Hazerdous Location, 1P, 600 Pri, 120/240 Sec, 10.0 KVA, Completely Encapsulated, NC/NR
Phase 1
Type Control
VA Rating 10,000 VA
Primary Voltage 600 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 12
Comments Completely Encapsulated
Net Weight 230 lbs
Gross Weight 230 lbs