HL500GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HL500GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Connection 2-Level +

MFG Item Number
HL500GR

HL500GR ASI-Automation Systems Interconnect Terminal Blocks, Spring Clamp Connection 2-Level +

MFG Item Number
HL500GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
HL500GR
Spring Clamp Connection 2-Level +

Series Information

Specifications

Specifications
Manufacturer Part Number HL500GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Spring Clamp Connection 2-Level + Grounding Feed-Thru DIN Rail Mounted Terminal Block
Type Feed-Through
Current Rating 24 A
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs