Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, HL Series
HL8-1
Ilsco Terminals, HL Series
This item cannot be canceled or returned
Description
- Provides Maximum Conductivity and a High Degree of Breakage Resistance
- Manufactured from High Strength Cast Bronze
- Suitable for use in Circuits Rated 35KV or Less
Specifications
Specifications
| Manufacturer Part Number |
HL8-1 |
| Manufacturer |
Ilsco |
| Product Series |
HL |
| Family Series |
Ilsco Terminals, HL Series |
| Description |
BRZ MEC 4-1 9/32 UL |
| Wire Size Range |
4-1 AWG |
| Number of Conductors |
1 |
| Material |
Bronze |
| Approvals |
UL |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.165 lbs |
HL8-1
Ilsco Terminals, HL Series