Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HLD-10 Joslyn Clark Limit Switches, LIMIT SWITCH
HLD-10 Joslyn Clark Limit Switches, LIMIT SWITCH
Specifications
Specifications
| Manufacturer Part Number |
31050 |
| Manufacturer |
Joslyn Clark |
| Family Series |
Joslyn Clark Limit Switches |
| Description |
LIMIT SWITCH B.O.M. CALL-OUT A102-277635A-1 |
| Actuator Type |
Side Roller |
| Contacts |
2NC |
| Connection Type |
Screw Terminals |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
UL |
| Net Weight |
4.6 lbs |
| Gross Weight |
5.13 lbs |
HLD-10
Joslyn Clark Limit Switches