Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Joslyn Clark Limit Switches
HLD-3
Joslyn Clark Limit Switches
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
31020 |
| Manufacturer |
Joslyn Clark |
| Family Series |
Joslyn Clark Limit Switches |
| Description |
LIMIT SWITCH |
| Actuator Type |
Side Roller |
| Contacts |
2NC |
| Connection Type |
Screw Terminals |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
UL |
| Net Weight |
4.45 lbs |
| Gross Weight |
4.71 lbs |
HLD-3
Joslyn Clark Limit Switches