Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 31026 |
|---|---|
| Manufacturer | Joslyn Clark |
| Family Series | Joslyn Clark Limit Switches |
| Description | Limit Switch, Dust Proof |
| Actuator Type | Side Roller |
| Contacts | 2NC |
| Connection Type | Screw Terminals |
| Hazardous Location | No |
| Indicator | No |
| Approvals | UL |
| Net Weight | 3.71 lbs |
| Gross Weight | 4.625 lbs |