Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HLK6
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
HLK6 |
| Description |
Lockout Bracket |
| Accessory Type |
Padlockable Handle Lock |
| Approvals |
UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.65 lbs |
HLK6
Eaton Circuit Breakers