Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HLKW037SS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Fasteners |
| Manufacturer Part Number |
302070 |
| Description |
Lock Washer,3/8in.,SS |
| Material |
Stainless Steel |
| Washer Type |
Split Lock |
| Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HLKW037SS
Unistrut Fasteners