Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, PowerPact H Series
HLL36025LV
Square D Circuit Breakers, PowerPact H Series
Molded Case Circuit Breaker 600V 25A
This item cannot be canceled or returned
Description
Circuit Breakers, PowerPact H Series
Molded Case Circuit Breaker 600V 25A
PowerPact H Series Information
Specifications
Specifications
| Manufacturer Part Number |
416761 |
| Manufacturer |
Square D |
| Product Series |
PowerPact H |
| Family Series |
Square D Circuit Breakers, PowerPact H Series |
| Description |
Molded Case Circuit Breaker 600V 25A |
| Poles |
3 |
| Current Rating |
25 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
CCC, CE, CSA, IEC, UL |
| Gross Weight |
4.13 lbs |
| Net Weight |
4.13 lbs |
HLL36025LV
Square D Circuit Breakers, PowerPact H Series