HLM-15R0
Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HLM-15R0 Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series, Tak-Ty Hook and Loop Cable Tie Roll, Bl
MFG Item Number
HLM-15R0

HLM-15R0 Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series, Tak-Ty Hook and Loop Cable Tie Roll, Bl

MFG Item Number
HLM-15R0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Tak-Ty Hook & Loop Cable Ties Series
Item #
HLM-15R0
Tak-Ty Hook and Loop Cable Tie Roll, Bl

Tak-Ty Hook & Loop Cable Ties Series Information

  • Soft, premium material is safe to use on high performance cabling protecting against over‑tensioning
  • Broadest selection of durable designs and sizes to meet your application needs
  • Adjustable, releasable, and re‑usable multiple times ideal for applications requiring frequent moves, adds, or changes
  • A full range of colors
  • Operating temperature range: 0F to 220F (‑18C to 104C)
  • Complementary mounts available Note: Minimum 2" overlap required to achieve loop tensile rating.
  • Soft, premium material is safe to use on high performance cabling protecting against over‑tensioning
  • UL Listed for use in plenum or air handling spaces (such as ceiling voids and underfloor areas) per NEC, Section 300‑22 (C) and (D)
  • Flammability rating: UL 94V‑2
  • Adjustable, releasable, and re‑usable multiple times, ideal for applications requiring frequent moves, adds, or changes
  • Operating temperature range: 0F to 122F (‑18C to 50C) Note: Minimum 2" overlap required to achieve loop tensile rating.

Specifications

Specifications
Manufacturer Part Number HLM-15R0
Manufacturer Panduit
Product Series Tak-Ty Hook & Loop Cable Ties
Family Series Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series
Description The Tak-Ty Hook and Loop Cable Tie Roll is constructed of soft, premium material that is safe to use on high performance cables to protect against over-tensioning. The hook and loop cable tie is adjustable, releasable, and re-usable making it ideal for
Length 180 "
Nominal Length 180 "
Thickness 0.1 "
Tensile Strength (lb) 18 lbs
Type Releasable, Reusable
Height 0.1 "
Width 0.33 "
Material Nylon, Polyethylene
Color Black
Heat Stabilized No
Plenum Rated No
Net Weight 0.055 lbs
Gross Weight 0.162 lbs