HLM-15R15
Panduit Cable Ties, Tak-Ty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HLM-15R15 Panduit Cable Ties, Tak-Ty Series, Hook Loop Continuous Roll

MFG Item Number
HLM-15R15

HLM-15R15 Panduit Cable Ties, Tak-Ty Series, Hook Loop Continuous Roll

MFG Item Number
HLM-15R15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Tak-Ty Series
Item #
HLM-15R15
Hook Loop Continuous Roll

Tak-Ty Series Information


Specifications

Specifications
Manufacturer Part Number HLM-15R15
Manufacturer Panduit
Product Series Tak-Ty
Family Series Panduit Cable Ties, Tak-Ty Series
Description Tak-Ty hook loop strip roll cable tie, 15' 4.6m length, .33 8.4mm width, nylon loop, nylon hook, Lime Green.
Length 180 "
Nominal Length 180 "
Thickness 0.1 "
Tensile Strength (lb) 50 lbs
Type Hook and Loop
Width 0.33 "
Material Nylon
Environment Indoor
Color Lime Green
Net Weight 0.162 lbs
Gross Weight 0.162 lbs