HLMUDLAAA
Littelfuse Protection Relays, HLMU Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HLMUDLAAA Littelfuse Protection Relays, HLMU Series, 3 PHASE VOLTAGE MONIT
MFG Item Number
HLMUDLAAA

HLMUDLAAA Littelfuse Protection Relays, HLMU Series, 3 PHASE VOLTAGE MONIT

MFG Item Number
HLMUDLAAA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, HLMU Series
Item #
HLMUDLAAA
3 PHASE VOLTAGE MONIT

HLMU Series Information

  • Protects against phase loss & reversal; over, under & unbalanced voltages; & over & under frequency
  • Encapsulated circuitry
  • Isolated, 10A, DPDT output contacts
  • LED indicates relay status, faults, & time delays
  • Universal line voltage 200 to 480VAC in one unit
  • Compact design
  • Finger‑safe terminal blocks, up to 12 AWG
The HLMU Series is a universal voltage, encapsulated, 3‑phase voltage monitor. It continuously measures the voltage of each of the three phases with microcontroller accuracy and compares the value to preset trip points. It separately senses phase reversal and loss; over, under and unbalanced voltages; and over or under frequency. Protection is assured during periods of large average voltage fluctuations, or when regenerated voltages are present. The unit trips within 200ms when phase loss is detected. Adjustable time delays are included to prevent nuisance tripping and short cycling of sensitive equipment. The isolated, 10A, DPDT relay contacts trip when a phase voltage exceeds the trip limits for the trip delay. Nominal line voltage, voltage unbalance, and time delays are knob adjustable. The phase loss setpoint and the acceptable frequency range are fixed. Both delta and wye systems can be monitored; no connection to neutral is required

Specifications

Specifications
Manufacturer Part Number HLMUDLAAA
Manufacturer Littelfuse
Product Series HLMU
Family Series Littelfuse Protection Relays, HLMU Series
Description 3 PHASE VOLTAGE MONIT
Phase 3
Voltage 200-480 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Voltage Unbalance % 2-10 %
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 0.6-300 s
Manual Reset No
Type of Display LED Status Indicator
Mounting Surface
Approvals CE, cUL
Net Weight 0.325 lbs
Gross Weight 0.4 lbs