Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HLO1290G Hubbell Wire Basket Trays, CABLEMGT, LAD-RCK,OUTSDE RD,12in.W,GY
HLO1290G Hubbell Wire Basket Trays, CABLEMGT, LAD-RCK,OUTSDE RD,12in.W,GY
This item cannot be canceled or returned
Description
Wire Basket Trays, Series
CABLEMGT, LAD-RCK,OUTSDE RD,12in.W,GY
Specifications
Specifications
| Manufacturer Part Number |
HLO1290G |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Wire Basket Trays |
| Description |
CABLEMGT, LAD-RCK,OUTSDE RD,12in.W,GY |
| Nominal Width |
12 " |
| Finish |
Gray Powder Coat |
| Material |
Steel |
| Net Weight |
5.15 lbs |
| Gross Weight |
5.15 lbs |
HLO1290G
Hubbell Wire Basket Trays