Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HLO2490B Hubbell Wire Basket Trays, CABLEMGT, LAD-RCK,OUTSDE RD,24in.W,BK
HLO2490B Hubbell Wire Basket Trays, CABLEMGT, LAD-RCK,OUTSDE RD,24in.W,BK
This item cannot be canceled or returned
Description
Wire Basket Trays, Series
CABLEMGT, LAD-RCK,OUTSDE RD,24in.W,BK
Specifications
Specifications
| Manufacturer Part Number |
HLO2490B |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Wire Basket Trays |
| Description |
CABLEMGT, LAD-RCK,OUTSDE RD,24in.W,BK |
| Nominal Width |
24 " |
| Finish |
Black Powder Coat |
| Material |
Steel |
| Net Weight |
7.6 lbs |
| Gross Weight |
7.6 lbs |
HLO2490B
Hubbell Wire Basket Trays