Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
HLP4U43BK
Hammond Manufacturing Enclosures
4U/43in.H LOW PROFILE WALL CAB
MFG Item Number
HLP4U43BK
This item cannot be canceled or returned
Description
4U/43in.H LOW PROFILE WALL CAB
Specifications
Specifications
| Manufacturer Part Number |
HLP4U43BK |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
4U/43in.H LOW PROFILE WALL CAB |
| Material |
Steel |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Nominal Height |
43 " |
| Nominal Width |
30 " |
| Nominal Depth |
11 " |
| Approvals |
cULus, UL |
| Comments |
RAL9005 Black |
| Net Weight |
90 lbs |
| Gross Weight |
90 lbs |
HLP4U43BK
Hammond Manufacturing Enclosures