Eaton's Bussmann series Fuseblocks & Holders, HLR Series
Description
Eaton Bussmann series, fuse holder, 300v, 15a, 18 awg solid copper 6 in black insulated line/load side wire, panel, for use with in-line non-rejecting glr fuse, non indicating
Current Rating
15 A
Voltage
300 V
Poles
1
Fuse Type
Miniature
Connection Type
Wire Leads
Mounting
Free Hanging
Net Weight
0.34 lbs
Gross Weight
0.34 lbs
Added to cart
HLR-2A
Eaton's Bussmann series Fuseblocks & Holders, HLR Series