Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
HLS-16
Eaton's Bussmann series Fuseblocks & Holders
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
HLS-16 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series HLS fuse holder, No flanges, 125 Vac, 60 Vdc, 15 A, Sixteen-pole, Tin-plated bifrucated copper terminal |
| Fuse Type |
Miniature |
| Net Weight |
5.5 lbs |
| Gross Weight |
5.5 lbs |
HLS-16
Eaton's Bussmann series Fuseblocks & Holders