HLS0618B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HLS0618B Hubbell Wire Basket Trays, CABLEMGT, LAD-RCK,6ft.LX18in.W,BK

MFG Item Number
HLS0618B

HLS0618B Hubbell Wire Basket Trays, CABLEMGT, LAD-RCK,6ft.LX18in.W,BK

MFG Item Number
HLS0618B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Series
Item #
HLS0618B
CABLEMGT, LAD-RCK,6ft.LX18in.W,BK

Series Information

Specifications

Specifications
Manufacturer Part Number HLS0618B
Manufacturer Hubbell
Family Series Hubbell Wire Basket Trays
Description CABLEMGT, LAD-RCK,6ft.LX18in.W,BK
Nominal Length 72 "
Nominal Width 18 "
Finish Black Powder Coat
Material Steel
Net Weight 17 lbs
Gross Weight 17 lbs