HLA/HLS Series Information
| Manufacturer Part Number | HLS40502 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | HLA/HLS |
| Family Series | Carlon, a T & B Brand Enclosures, HLA/HLS Series |
| Description | Himeline HLS Series Enclosure with Double Hinged Cover, Length 40 Inches, Width 50 Inches, Depth 12 Inches, Material PVC, Color Gray |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 2 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Padlockable Hasp |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2 |
| Nominal Height | 40 " |
| Nominal Width | 50 " |
| Nominal Depth | 12 " |
| Approvals | cUL, UL |
| Net Weight | 110.28 lbs |
| Gross Weight | 110.28 lbs |