HLSP5S-X0
Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HLSP5S-X0 Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series, TAK-TY HOOK AND LOOP STRIP TIE, BLACK

MFG Item Number
HLSP5S-X0

HLSP5S-X0 Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series, TAK-TY HOOK AND LOOP STRIP TIE, BLACK

MFG Item Number
HLSP5S-X0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Tak-Ty Hook & Loop Cable Ties Series
Item #
HLSP5S-X0
TAK-TY HOOK AND LOOP STRIP TIE, BLACK

Tak-Ty Hook & Loop Cable Ties Series Information

  • Soft, premium material is safe to use on high performance cabling protecting against over‑tensioning
  • Broadest selection of durable designs and sizes to meet your application needs
  • Adjustable, releasable, and re‑usable multiple times ideal for applications requiring frequent moves, adds, or changes
  • A full range of colors
  • Operating temperature range: 0F to 220F (‑18C to 104C)
  • Complementary mounts available Note: Minimum 2" overlap required to achieve loop tensile rating.
  • Soft, premium material is safe to use on high performance cabling protecting against over‑tensioning
  • UL Listed for use in plenum or air handling spaces (such as ceiling voids and underfloor areas) per NEC, Section 300‑22 (C) and (D)
  • Flammability rating: UL 94V‑2
  • Adjustable, releasable, and re‑usable multiple times, ideal for applications requiring frequent moves, adds, or changes
  • Operating temperature range: 0F to 122F (‑18C to 50C) Note: Minimum 2" overlap required to achieve loop tensile rating.

Specifications

Specifications
Manufacturer Part Number HLSP5S-X0
Manufacturer Panduit
Product Series Tak-Ty Hook & Loop Cable Ties
Family Series Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series
Description Hook Loop Cable Tie, UL Listed, Strip Style, 18.0, Standard Cross Section. Black.
Length 18 "
Nominal Length 18 "
Thickness 0.1 "
Tensile Strength (lb) 50 lbs
Type Releasable, Reusable
Height 0.1 "
Width 0.75 "
Material Nylon, Polyethylene
Color Black
Heat Stabilized No
Plenum Rated Yes
Net Weight 0.13 lbs
Gross Weight 0.165 lbs