Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
HLT-01-SL
Eaton's Bussmann series Fuseblocks & Holders
BUSS MULTIPOLE FUSEHOLDER
MFG Item Number
HLT-01-SL
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
BUSS MULTIPOLE FUSEHOLDER
Specifications
Specifications
| Manufacturer Part Number |
HLT-01-SL |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series HLT fuse holder, 0.135 inches short leads, 125 Vac, 60 Vdc, 15 A, Single-pole, Tin-plated bifrucated copper terminal |
| Fuse Type |
Miniature |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
HLT-01-SL
Eaton's Bussmann series Fuseblocks & Holders