Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuseblocks & Holders
HLT-05-B5-P2-B
Eaton's Bussmann series Fuseblocks & Holders
MFG Item Number
HLT-05-B5-P2-B
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
Manufacturer Part Number
HLT-05-B5-P2-B
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuseblocks & Holders
Description
Eaton Bussmann series HLT fuse holder, L and U bar, Bus bar position outside both sides, Termination location both ends, 125 Vac, 60 Vdc, 15 A, Five-pole, Tin-plated bifrucated copper terminal
Fuse Type
Miniature
Net Weight
0 lbs
Gross Weight
0.01 lbs
HLT-05-B5-P2-B
Eaton's Bussmann series Fuseblocks & Holders