Series Information
| Manufacturer Part Number | HLT075 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Aluminum liquidtight fitting for tray cable. Hub size N.P.T. 3/4 inch Range over jacket is 0.32 to 0.57 inch. |
| Hub Size | 3/4 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.32-0.57 " |
| Type | Liquidtight Fittings |
| Composition | Metallic |
| Material | Aluminum |
| Hazardous Location | No |
| Approvals | CSA |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.55 lbs |