Series Information
| Manufacturer Part Number | HLT125 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Entries |
| Description | Aluminum liquidtight fitting for tray cable. Hub size N.P.T. 1-1/4 inches Range over jacket is 0.625 to 1 inch. |
| Hub Size | 1-1/4 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.625-1 " |
| Type | Liquidtight Fittings |
| Composition | Metallic |
| Material | Aluminum |
| Hazardous Location | No |
| Approvals | CSA |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.3 lbs |