HLT15-CB
Nelson Heat Trace Heat Tracing, HLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HLT15-CB

Nelson Heat Trace Heat Tracing, HLT Series

HLT15-CB

Nelson Heat Trace Heat Tracing, HLT Series
Nelson 15W 120VAC High Wattage
Item Number
HLT15-CB
MFG Item Number
HLT15CB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, HLT Series
Item #
HLT15-CB
Nelson 15W 120VAC High Wattage

HLT Series Information

  • Available for both 120 and 240 Service VAC Applications
  • Power Densities from 3 to 20 Watts per Foot at 50 Degrees Fahrenheit
  • Features a Metal Braid with a Fluoropolymer Overjacket
  • Maintenance Temperatures up to 150 Degrees Fahrenheit
  • UL Listed, CSA Certified and FM Approved
Nelson's HLT Series self‑regulating heating cable prevents freezing and maintains fluid temperature and flow over a wide range of operating temperatures up to 250 degrees Fahrenheit. The HLT series are suitable for facilities that use super heated steam to flush and clean pipes since they can withstand exposure to temperatures up to 375 degrees Fahrenheit.


Specifications

Specifications
Manufacturer Part Number HLT15CB
Manufacturer Nelson Heat Trace
Product Series HLT
Family Series Nelson Heat Trace Heat Tracing, HLT Series
Description Nelson 15W 120VAC High Wattage Heating Cable Elastomer Jacket with Tinned Copper Overbraid Outer Jacket
Wire Size Range 16 AWG
Conductor Type Copper
Maximum Length 135 '
Input Voltage 120 VAC
Watts Per Foot 15 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid over Fluoropolymer Jacket
T-Rating T3
Approvals CSA, FM, UL
Comments Thermostat Controls (Nelson TA, TH, TE, and HC Series)
Net Weight 0 lbs
Gross Weight 0 lbs