HLT20J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HLT20J

Nelson Heat Trace Heat Tracing

HLT20J

Nelson Heat Trace Heat Tracing
SRHC HLT 20W 120V w/Jacket Over
MFG Item Number
HLT20J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, Series
Item #
HLT20J
SRHC HLT 20W 120V w/Jacket Over

Series Information

Specifications

Specifications
Manufacturer Part Number HLT20J
Manufacturer Nelson Heat Trace
Family Series Nelson Heat Trace Heat Tracing
Description SRHC HLT 20W 120V w/Jacket Over Metal Braid
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
Alternatives
388340
388340
Chromalox Heat Tracing, SRME Series