HLT25-J
Nelson Heat Trace Heat Tracing, HLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HLT25-J

Nelson Heat Trace Heat Tracing, HLT Series

HLT25-J

Nelson Heat Trace Heat Tracing, HLT Series
5W 240V Heating Cable
Item Number
HLT25-J
MFG Item Number
HLT25J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, HLT Series
Item #
HLT25-J
5W 240V Heating Cable

HLT Series Information

  • Available for both 120 and 240 Service VAC Applications
  • Power Densities from 3 to 20 Watts per Foot at 50 Degrees Fahrenheit
  • Features a Metal Braid with a Fluoropolymer Overjacket
  • Maintenance Temperatures up to 150 Degrees Fahrenheit
  • UL Listed, CSA Certified and FM Approved
Nelson's HLT Series self‑regulating heating cable prevents freezing and maintains fluid temperature and flow over a wide range of operating temperatures up to 250 degrees Fahrenheit. The HLT series are suitable for facilities that use super heated steam to flush and clean pipes since they can withstand exposure to temperatures up to 375 degrees Fahrenheit.


Specifications

Specifications
Manufacturer Part Number HLT25J
Manufacturer Nelson Heat Trace
Product Series HLT
Family Series Nelson Heat Trace Heat Tracing, HLT Series
Description 5W 240V Heating Cable
Wire Size Range 16 AWG
Conductor Type Copper
Maximum Length 620 '
Input Voltage 240 VAC
Watts Per Foot 25 W
Cable Type Self-Regulating
Cable Insulation Type Fluoropolymer Jacket over Tinned Copper Braid
T-Rating T3
Approvals CSA, FM, UL
Comments Thermostat Controls (Nelson TA, TH, TE, and HC Series)
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
388121
388121
Chromalox Heat Tracing, SRME Series