HLT2I-M0
Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HLT2I-M0 Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series, TAK-TY HOOK AND LOOP CABLE TIE, BLACK

MFG Item Number
HLT2I-M0

HLT2I-M0 Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series, TAK-TY HOOK AND LOOP CABLE TIE, BLACK

MFG Item Number
HLT2I-M0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Tak-Ty Hook & Loop Cable Ties Series
Item #
HLT2I-M0
TAK-TY HOOK AND LOOP CABLE TIE, BLACK

Tak-Ty Hook & Loop Cable Ties Series Information

  • Soft, premium material is safe to use on high performance cabling protecting against over‑tensioning
  • Broadest selection of durable designs and sizes to meet your application needs
  • Adjustable, releasable, and re‑usable multiple times ideal for applications requiring frequent moves, adds, or changes
  • A full range of colors
  • Operating temperature range: 0F to 220F (‑18C to 104C)
  • Complementary mounts available Note: Minimum 2" overlap required to achieve loop tensile rating.
  • Soft, premium material is safe to use on high performance cabling protecting against over‑tensioning
  • UL Listed for use in plenum or air handling spaces (such as ceiling voids and underfloor areas) per NEC, Section 300‑22 (C) and (D)
  • Flammability rating: UL 94V‑2
  • Adjustable, releasable, and re‑usable multiple times, ideal for applications requiring frequent moves, adds, or changes
  • Operating temperature range: 0F to 122F (‑18C to 50C) Note: Minimum 2" overlap required to achieve loop tensile rating.

Specifications

Specifications
Manufacturer Part Number HLT2I-M0
Manufacturer Panduit
Product Series Tak-Ty Hook & Loop Cable Ties
Family Series Panduit Cable Ties, Tak-Ty Hook & Loop Cable Ties Series
Description Tak-Ty hook loop cable loop tie, 8.0 203mm length, .50 12.7mm width, nylon loop, polyethylene hook, black, 1000 pc. package quantity.
Length 8 "
Nominal Length 8 "
Thickness 0.1 "
Tensile Strength (lb) 40 lbs
Type Releasable, Reusable
Height 0.1 "
Width 0.5 "
Material Nylon, Polyethylene
Color Black
Heat Stabilized No
Plenum Rated No
Net Weight 6.235 lbs
Gross Weight 6.23 lbs