HLT2I-X16
Panduit Cable Ties, Tak-Ty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HLT2I-X16 Panduit Cable Ties, Tak-Ty Series, Hook Loop Cable Loop Ties

MFG Item Number
HLT2I-X16

HLT2I-X16 Panduit Cable Ties, Tak-Ty Series, Hook Loop Cable Loop Ties

MFG Item Number
HLT2I-X16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Ties, Tak-Ty Series
Item #
HLT2I-X16
Hook Loop Cable Loop Ties

Tak-Ty Series Information


Specifications

Specifications
Manufacturer Part Number HLT2I-X16
Manufacturer Panduit
Product Series Tak-Ty
Family Series Panduit Cable Ties, Tak-Ty Series
Description Tak-Ty hook loop cable loop tie, 8.0 203mm length, .50 12.7mm width, nylon loop, nylon hook, Aqua.
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type Hook and Loop
Width 0.5 "
Material Nylon
Environment Indoor
Color Aqua
Net Weight 0.0558 lbs
Gross Weight 0.0558 lbs