Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HLW3315D09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HLW3315D09
HLW3315D09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
HLW3315D09
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HLW3315D09 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
315 A |
| Max Voltage |
690 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
25 lbs |
| Net Weight |
25 lbs |
HLW3315D09
Eaton Circuit Breakers