Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HLW3630 Eaton Circuit Breakers, CIRCUIT BREAKER
HLW3630 Eaton Circuit Breakers, CIRCUIT BREAKER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HLW3630 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
630 A |
| Max Voltage |
690 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
21 lbs |
| Net Weight |
21 lbs |
HLW3630
Eaton Circuit Breakers