Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
HM-MT-RS232-010001
Pepperl Fuchs Programmable Logic Controllers
Viator RS232 HART Interface, Draws
Item Number
HM-MT-RS232-010001
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Item #
HM-MT-RS232-010001
Viator RS232 HART Interface, Draws
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
915547 |
| Description |
Viator RS232 HART Interface, Draws power from RS-232 port, needs no external supply to power modem |
| Accessory Type |
Interface Module |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HM-MT-RS232-010001
Pepperl Fuchs Programmable Logic Controllers