Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
HM-MT-USB-010031
Pepperl Fuchs Programmable Logic Controllers
Viator USB HART Interface, Draws
MFG Item Number
HM-MT-USB-010031
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Viator USB HART Interface, Draws
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
HM-MT-USB-010031 |
| Description |
Viator USB HART Interface, Draws |
| Accessory Type |
Interface Module |
| Approvals |
CE |
| Net Weight |
0.17 lbs |
| Gross Weight |
0.345 lbs |
HM-MT-USB-010031
Pepperl Fuchs Programmable Logic Controllers