Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HM10 Daito Fuses, HM Series, FUSE, 1A, 250VAC, RADIAL 5MM C-C
MFG Item Number
HM10

HM10 Daito Fuses, HM Series, FUSE, 1A, 250VAC, RADIAL 5MM C-C

MFG Item Number
HM10
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, HM Series
Item #
HM10
FUSE, 1A, 250VAC, RADIAL 5MM C-C

HM Series Information

  • 0.3 ~ 5.0 Amps
  • 250 Volts AC/DC
  • General Purpose Type
  • Plug‑In PC Mount Micro Fuse
  • UR, CSA, TUV Approved
The HM series micro‑fuse from Daito are socket‑mounted micro fuses designed for printed circuit use. They are compact in size and are superior to glass mounted fuses. The transparent body provides a quick visual indication of the fuse status.

  • Sockets available for vertical or right angle printed circuit mounting
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number HM10
Manufacturer Daito
Product Series HM
Family Series Daito Fuses, HM Series
Description FUSE, 1A, 250VAC, RADIAL 5MM C-C
Fuse Type Japanese
Current Rating 1 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic General Purpose
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Depth 9.5 mm
Body Length 0.39 "
Length 0.39 "
Width 6 mm
Approvals CSA, TUV, UR
Comments Fuse has a transparent body. A blown fuse is easily identifiable.
Net Weight 0.005 lbs
Gross Weight 0.005 lbs